TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23934EMW509C08

  • ERIKS:12722603
  • Manufacturer:087796032033
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,706.17/ pieceexcl. VAT

€3,274.47incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
239
Inner Diameter
170 mm
Outer Diameter
230 mm
Width
45 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
716 kN
Dynamic load rating
453 kN