TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23932EMW33

  • ERIKS:12613941
  • Manufacturer:087796032026
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€1,914.93/ pieceexcl. VAT

€2,317.07incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
239
Inner Diameter
160 mm
Outer Diameter
220 mm
Width
45 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
654 kN
Dynamic load rating
421 kN