






€1,573.99/ pieceexcl. VAT
€1,904.53incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 239 |
Inner Diameter | 130 mm |
Outer Diameter | 180 mm |
Width | 37 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 453 kN |
Dynamic load rating | 302 kN |