






€12,096.79/ pieceexcl. VAT
€14,637.12incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 233 |
Inner Diameter | 200 mm |
Outer Diameter | 420 mm |
Width | 165 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 3730 kN |
Dynamic load rating | 2940 kN |