






€8,063.00/ pieceexcl. VAT
€9,756.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 233 |
Inner Diameter | 160 mm |
Outer Diameter | 340 mm |
Width | 136 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 2530 kN |
Dynamic load rating | 2000 kN |