TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23264EMBW525C08

  • ERIKS:12722579
  • Manufacturer:087796177543
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€20,530.85/ pieceexcl. VAT

€24,842.33incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
320 mm
Outer Diameter
580 mm
Width
208 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2