






€17,954.29/ pieceexcl. VAT
€21,724.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 232 |
Inner Diameter | 320 mm |
Outer Diameter | 580 mm |
Width | 208 mm |
Bore | Cylindrical bore |
Internal clearance | C2 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Weight | 240 kg |