TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23260EJW507C08C3

  • ERIKS:12722565
  • Manufacturer:087796151949
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10,764.50/ pieceexcl. VAT

€13,025.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
300 mm
Outer Diameter
540 mm
Width
192 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2