TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23248EJW507C08C4

  • ERIKS:12722541
  • Manufacturer:087796167537
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5,804.71/ pieceexcl. VAT

€7,023.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
240 mm
Outer Diameter
440 mm
Width
160 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2