TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23244EMBW33C3

  • ERIKS:12613899
  • Manufacturer:053893974118
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€5,972.31/ pieceexcl. VAT

€7,226.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
220 mm
Outer Diameter
400 mm
Width
144 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
3350 kN
Dynamic load rating
2490 kN