TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23244EJW33W45AC2

  • ERIKS:13162687
  • Manufacturer:087796357099
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6,815.74/ pieceexcl. VAT

€8,247.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
220 mm
Outer Diameter
400 mm
Width
144 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Weight
79 kg