TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23240EJW33C3

  • ERIKS:13162695
  • Manufacturer:087796356993
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,769.35/ pieceexcl. VAT

€4,560.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
200 mm
Outer Diameter
360 mm
Width
128 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2890 kN
Dynamic load rating
2140 kN