






€3,534.46/ pieceexcl. VAT
€4,276.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 232 |
Inner Diameter | 190 mm |
Outer Diameter | 340 mm |
Width | 120 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 2610 kN |
Dynamic load rating | 1940 kN |