TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23238EJW33C3

  • ERIKS:13162704
  • Manufacturer:087796356795
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,945.40/ pieceexcl. VAT

€3,563.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
190 mm
Outer Diameter
340 mm
Width
120 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2610 kN
Dynamic load rating
1940 kN
Weight
47 kg