TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23236EJW33C2

  • ERIKS:13162713
  • Manufacturer:087796356542
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,641.45/ pieceexcl. VAT

€4,406.15incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
180 mm
Outer Diameter
320 mm
Width
112 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2290 kN
Dynamic load rating
1720 kN
Weight
39 kg