TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23234EMW33

  • ERIKS:12613880
  • Manufacturer:087796188952
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€2,900.03/ pieceexcl. VAT

€3,509.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
170 mm
Outer Diameter
310 mm
Width
110 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2200 kN
Dynamic load rating
1660 kN