TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23232EMW33C3

  • ERIKS:12613878
  • Manufacturer:087796189034
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€2,255.66/ pieceexcl. VAT

€2,729.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
160 mm
Outer Diameter
290 mm
Width
104 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1940 kN
Dynamic load rating
1470 kN