






€1,879.71/ pieceexcl. VAT
€2,274.45incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 232 |
Inner Diameter | 160 mm |
Outer Diameter | 290 mm |
Width | 104 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1940 kN |
Dynamic load rating | 1470 kN |
Weight | 29.3 kg |