TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23232EJW33C2

  • ERIKS:13162729
  • Manufacturer:087796357884
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,574.21/ pieceexcl. VAT

€3,114.79incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
160 mm
Outer Diameter
290 mm
Width
104 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1940 kN
Dynamic load rating
1470 kN
Weight
29.3 kg