TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23230EMW33W25

  • ERIKS:12843940
  • Manufacturer:087796298798
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,565.68/ pieceexcl. VAT

€3,104.47incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
150 mm
Outer Diameter
270 mm
Width
96 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1660 kN
Dynamic load rating
1270 kN