






€1,583.75/ pieceexcl. VAT
€1,916.34incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 232 |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 96 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1660 kN |
Dynamic load rating | 1270 kN |