TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23228EJW33C2

  • ERIKS:13162736
  • Manufacturer:087796357730
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,667.62/ pieceexcl. VAT

€2,017.82incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
140 mm
Outer Diameter
250 mm
Width
88 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1410 kN
Dynamic load rating
1090 kN
Weight
18 kg