TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23226EJW33C2

  • ERIKS:12843913
  • Manufacturer:087796031654
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,342.53/ pieceexcl. VAT

€1,624.46incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
130 mm
Outer Diameter
230 mm
Width
80 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1170 kN
Dynamic load rating
915 kN