TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23220EMW33C2

  • ERIKS:12843876
  • Manufacturer:087796227057
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€861.11/ pieceexcl. VAT

€1,041.94incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
100 mm
Outer Diameter
180 mm
Width
60.3 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
678 kN
Dynamic load rating
554 kN