TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23220EJW33C3

  • ERIKS:12613846
  • Manufacturer:087796024755
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€524.01/ pieceexcl. VAT

€634.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
100 mm
Outer Diameter
180 mm
Width
60.3 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
678 kN
Dynamic load rating
554 kN