TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23220EJW33

  • ERIKS:12613845
  • Manufacturer:087796024762
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€524.01/ pieceexcl. VAT

€634.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
232
Inner Diameter
100 mm
Outer Diameter
180 mm
Width
60.3 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
678 kN
Dynamic load rating
554 kN