TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23172EJW507C08C2

  • ERIKS:13162754
  • Manufacturer:087796177291
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€14,578.83/ pieceexcl. VAT

€17,640.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
360 mm
Outer Diameter
600 mm
Width
192 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Weight
218 kg