TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23172EJW33W45A

  • ERIKS:13162756
  • Manufacturer:087796176546
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10,645.60/ pieceexcl. VAT

€12,881.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
360 mm
Outer Diameter
600 mm
Width
192 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Weight
218 kg