TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23168EMBW507C08C3

  • ERIKS:12722466
  • Manufacturer:087796208872
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€12,108.75/ pieceexcl. VAT

€14,651.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
340 mm
Outer Diameter
580 mm
Width
190 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2