TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23164EMBW507C08

  • ERIKS:12722449
  • Manufacturer:087796360051
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€11,062.11/ pieceexcl. VAT

€13,385.15incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
320 mm
Outer Diameter
540 mm
Width
176 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2