TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23160EJW509C08

  • ERIKS:12722433
  • Manufacturer:087796151574
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€8,342.38/ pieceexcl. VAT

€10,094.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
300 mm
Outer Diameter
500 mm
Width
160 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2