TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23156EJW507C08C2

  • ERIKS:12722420
  • Manufacturer:087796164628
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6,876.05/ pieceexcl. VAT

€8,320.02incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
280 mm
Outer Diameter
460 mm
Width
146 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2