TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23148EMBW33

  • ERIKS:12722403
  • Manufacturer:087796288409
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4,966.62/ pieceexcl. VAT

€6,009.61incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
240 mm
Outer Diameter
400 mm
Width
128 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
3180 kN
Dynamic load rating
2200 kN