TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23148EJW507C08C3

  • ERIKS:12722402
  • Manufacturer:087796314092
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4,138.85/ pieceexcl. VAT

€5,008.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
240 mm
Outer Diameter
400 mm
Width
128 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2