TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23138EJW507C08C2

  • ERIKS:13162788
  • Manufacturer:087796357228
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,005.22/ pieceexcl. VAT

€3,636.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
190 mm
Outer Diameter
320 mm
Width
104 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2340 kN
Dynamic load rating
1630 kN
Weight
33.9 kg