TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23130EMW33W25

  • ERIKS:12843626
  • Manufacturer:087796024632
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,861.12/ pieceexcl. VAT

€2,251.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
150 mm
Outer Diameter
250 mm
Width
80 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1390 kN
Dynamic load rating
1000 kN