






€1,477.92/ pieceexcl. VAT
€1,788.28incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 231 |
Inner Diameter | 150 mm |
Outer Diameter | 250 mm |
Width | 80 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1390 kN |
Dynamic load rating | 1000 kN |
Weight | 15.5 kg |