TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23128EMW33W25

  • ERIKS:12843604
  • Manufacturer:087796204744
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,410.18/ pieceexcl. VAT

€1,706.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
140 mm
Outer Diameter
225 mm
Width
68 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1070 kN
Dynamic load rating
766 kN