TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23128EMW33C3

  • ERIKS:12613770
  • Manufacturer:087796024571
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€1,029.72/ pieceexcl. VAT

€1,245.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
140 mm
Outer Diameter
225 mm
Width
68 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1070 kN
Dynamic load rating
766 kN