TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23120EJW33W21A

  • ERIKS:12613746
  • Manufacturer:087796314429
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€426.64/ pieceexcl. VAT

€516.23incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
100 mm
Outer Diameter
165 mm
Width
52 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
583 kN
Dynamic load rating
446 kN