TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23084YMBW33W45AC3

  • ERIKS:14200554
  • Manufacturer:053893983097
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€15,659.25/ pieceexcl. VAT

€18,947.69incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
420 mm
Outer Diameter
620 mm
Width
150 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2