






€10,037.65/ pieceexcl. VAT
€12,145.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 230 |
Inner Diameter | 380 mm |
Outer Diameter | 560 mm |
Width | 135 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Weight | 112 kg |