TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23072EMBW509C08C3

  • ERIKS:12722340
  • Manufacturer:087796176393
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10,590.51/ pieceexcl. VAT

€12,814.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
360 mm
Outer Diameter
540 mm
Width
134 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2