TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23072EJW509C08C4

  • ERIKS:13162825
  • Manufacturer:087796177116
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€8,825.42/ pieceexcl. VAT

€10,678.76incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
360 mm
Outer Diameter
540 mm
Width
134 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Weight
107 kg