TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23060EMBW507C08

  • ERIKS:12613739
  • Manufacturer:087796189126
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brass cage. Standard lubrication hole and groove in outer ring. P5 running accuracy. Tapped lifting holes in face of outer ring to facilitate lifting and handling.
Save to list

€5,373.96/ pieceexcl. VAT

€6,502.49incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
300 mm
Outer Diameter
460 mm
Width
118 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2