TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23060EJW507C08C3

  • ERIKS:12722297
  • Manufacturer:087796152144
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4,478.30/ pieceexcl. VAT

€5,418.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
300 mm
Outer Diameter
460 mm
Width
118 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2