TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23048EMW33C08C3

  • ERIKS:12613718
  • Manufacturer:087796223387
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring. P5 running accuracy.
Save to list

€2,867.83/ pieceexcl. VAT

€3,470.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
240 mm
Outer Diameter
360 mm
Width
92 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2140 kN
Dynamic load rating
1400 kN