TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23048EJW33C3

  • ERIKS:13162866
  • Manufacturer:087796359260
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,389.85/ pieceexcl. VAT

€2,891.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
240 mm
Outer Diameter
360 mm
Width
92 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Weight
33 kg