TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23044EMW33W25C3

  • ERIKS:12843476
  • Manufacturer:087796191501
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,274.83/ pieceexcl. VAT

€3,962.54incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
220 mm
Outer Diameter
340 mm
Width
90 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1970 kN
Dynamic load rating
1340 kN