TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23040EMW33C2

  • ERIKS:12843448
  • Manufacturer:087796031388
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,584.95/ pieceexcl. VAT

€3,127.79incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
200 mm
Outer Diameter
310 mm
Width
82 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1760 kN
Dynamic load rating
1230 kN